Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Oil Filter Element, Full-Flow, 18"x6"x18"

BALDWIN FILTERS| Zoro #: G0477513| Mfr #: P41510

$29.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"Micron Rating: 9.8Inside Dia.: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477513 Mfr #: P41510
Width: 6"Micron Rating: 9.8
Inside Dia.: 2-1/8"Outside Dia.: 6"
Description/Special Features: Full-Flow Lube Element with Bail HandleHeight: 18"
Filter Design: Spin-OnItem: Oil Filter Element
Includes: Bail Handle, (2) End Seals AttachedLength: 18"
Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Spin-On, Length 18 In., Outside Dia. 6 In., Micron Rating 9.8, Includes Bail Handle, (2) End Seals Attached, Fluid Type - Automotive Filters Oil, Description/Special Features Full-Flow Lube Element with Bail Handle, Inside Dia. 2-1/8 In.

Reviews