Oil Filter, Spin-On, By-Pass, Vac-Cel

BALDWIN FILTERS| Zoro #: G1646994| Mfr #: V415-B

$33.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 2-13/32"Width: 6-3/16"Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1646994 Mfr #: V415-B
Inside Dia.: 2-13/32"Width: 6-3/16"
Length: 18"Item: Oil Filter
Description/Special Features: Vac-Cel By-Pass Lube SockHeight: 18"
Filter Design: Spin-OnOutside Dia.: 6-3/16"
Includes: -Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Length 18 In., Outside Dia. 6-3/16 In., Includes -, Fluid Type - Automotive Filters Oil, Description/Special Features Vac-Cel By-Pass Lube Sock, Inside Dia. 2-13/32 In.

Reviews