SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Filter Element, Full-Flow

BALDWIN FILTERS| Zoro #: G1967917| Mfr #: PT512

$23.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil Filter ElementLength: 20"Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1967917 Mfr #: PT512
Item: Oil Filter ElementLength: 20"
Filter Design: Element OnlyDescription/Special Features: Full-Flow Lube Element
Width: 4-1/2"Height: 20"
Includes: Attached GasketOutside Dia.: 4-1/2"
Inside Dia.: 1-23/32"Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Element Only, Full-Flow Lube Element, Height 20 In., Length 20 In., Width 4-1/2 In., Outside Dia. 4-1/2 In., Inside Dia. 1-23/32 In., Includes Attached Gasket

Reviews