Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Element Only, 3-29/32" L

  • Zoro #: G0128561
  • Mfr #: P1575

$56.60

  • Description/Special Features: Lube Element
  • Item: Oil Filter Element
  • Includes: A Gasket Attached
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #P1575 Specifications

  • Zoro #: G0128561
  • Mfr #: P1575
Description/Special Features: Lube Element Item: Oil Filter Element
Includes: A Gasket Attached Inside Dia.: 5/8" and 1-23/32"
Filter Design: Spin-On Height: 3-29/32"
Length: 3-29/32" Fluid Type - Automotive Filters: Oil
Width: 3-21/32" Outside Dia.: 3-21/32"
Country of Origin (subject to change): South Africa
Feedback Help us improve our product information

Description

Oil Filter Element, Filter Design Spin-On, Length 3-29/32 In., Outside Dia. 3-21/32 In., Includes A Gasket Attached, Fluid Type - Automotive Filters Oil, Description/Special Features Lube Element, Inside Dia. 5/8 In. and 1-23/32 In.

Reviews of Baldwin Filters #P1575