Oil Filter Element, Full-Flow

BALDWIN FILTERS| Zoro #: G0451491| Mfr #: P240

$8.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-7/8"Micron Rating: 18Inside Dia.: 27/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451491 Mfr #: P240
Width: 2-7/8"Micron Rating: 18
Inside Dia.: 27/32"Outside Dia.: 2-7/8"
Description/Special Features: Full-Flow Lube ElementHeight: 3-5/32"
Filter Design: Spin-OnItem: Oil Filter Element
Includes: Gasket IncludedLength: 3-5/32"
Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Spin-On, Length 3-5/32 In., Outside Dia. 2-7/8 In., Micron Rating 18, Includes Gasket Included, Fluid Type - Automotive Filters Oil, Description/Special Features Full-Flow Lube Element, Inside Dia. 27/32 In.

Reviews