Oil Fltr Element, Turbocharge, Felt Disk

BALDWIN FILTERS| Zoro #: G1706232| Mfr #: S489

$15.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 3/4"Width: 3-1/4"Length: 4-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706232 Mfr #: S489
Inside Dia.: 3/4"Width: 3-1/4"
Length: 4-11/16"Item: Oil Filter Element
Description/Special Features: Felt Disk Turbocharger Lube ElementHeight: 4-11/16"
Filter Design: Spin-OnOutside Dia.: 3-1/4"
Includes: G105 Included, (2) Additional IncludedCountry of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Spin-On, Length 4-11/16 In., Outside Dia. 3-1/4 In., Includes G105 Included, (2) Additional Included, Fluid Type - Automotive Filters Oil, Description/Special Features Felt Disk Turbocharger Lube Element, Inside Dia. 3/4 In.

Reviews