Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Oil Filter Element, Centrifugal, By-Pass

BALDWIN FILTERS| Zoro #: G1268382| Mfr #: BC110

$16.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 9/16"Width: 3-27/32"Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268382 Mfr #: BC110
Inside Dia.: 9/16"Width: 3-27/32"
Length: 4-1/2"Item: Oil Filter Element
Description/Special Features: Centrifugal by-Pass Lube ElementHeight: 4-1/2"
Filter Design: Spin-OnOutside Dia.: 3-27/32"
Includes: G118, ES3012 IncludedCountry of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Spin-On, Length 4-1/2 In., Outside Dia. 3-27/32 In., Includes G118, ES3012 Included, Fluid Type - Automotive Filters Oil, Description/Special Features Centrifugal By-Pass Lube Element, Inside Dia. 9/16 In.

Reviews