SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Filter Element, Centrifugal, By-Pass

BALDWIN FILTERS| Zoro #: G2408576| Mfr #: BC7173

$16.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil Filter ElementLength: 4-1/2"Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408576 Mfr #: BC7173
Item: Oil Filter ElementLength: 4-1/2"
Filter Design: Element OnlyDescription/Special Features: Centrifugal by-Pass Lube Element
Width: 3-27/32"Height: 4-1/2"
Includes: Gasket IncludedOutside Dia.: 3-27/32"
Inside Dia.: 13/32"Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Element Only, Centrifugal By-Pass Lube Element, Height 4-1/2 In., Length 4-1/2 In., Width 3-27/32 In., Outside Dia. 3-27/32 In., Inside Dia. 13/32 In., Includes Gasket Included

Reviews