SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Filter Element, Full-Flow

BALDWIN FILTERS| Zoro #: G1667102| Mfr #: P40

$7.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil Filter ElementLength: 4-7/16"Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1667102 Mfr #: P40
Item: Oil Filter ElementLength: 4-7/16"
Filter Design: Element OnlyDescription/Special Features: Full-Flow Lube Element with Bail Handle
Width: 3-23/32"Height: 4-7/16"
Includes: Bail Handle, G105 Included, (2) Additional IncludedOutside Dia.: 3-23/32"
Micron Rating: 5Inside Dia.: 1/2"
Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Element Only, Full-Flow Lube Element with Bail Handle, Micron Rating 5, Height 4-7/16 In., Length 4-7/16 In., Width 3-23/32 In., Outside Dia. 3-23/32 In., Inside Dia. 1/2 In., Includes Bail Handle, G105 Included, (2) Additional Included

Reviews