DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Oil Fltr Element, 4-7/32"x2-9/16"x4-7/32"

BALDWIN FILTERS| Zoro #: G0519452| Mfr #: P7364

$8.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 4-7/32"
Inside Dia.: 1-1/16"
Outside Dia.: 2-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0519452 Mfr #: P7364
Length: 4-7/32"Inside Dia.: 1-1/16"
Outside Dia.: 2-9/16"Width: 2-9/16"
Description/Special Features: Lube ElementFilter Design: Element Only
Height: 4-7/32"Item: Oil Filter Element
Includes: (2) I. Gaskets, (2) O-Rings Included, Metal Washer IncludedCountry of Origin (subject to change): China

Description

Oil Filter Element, Filter Design Element Only, Length 4-7/32 In., Outside Dia. 2-9/16 In., Includes (2) I. Gaskets, (2) O-Rings Included, Metal Washer Included, Fluid Type - Automotive Filters Oil, Description/Special Features Lube Element, Inside Dia. 1-1/16 In.

Reviews