BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lube/Hydraulic Element, 3-15/16x5-15/16In

BALDWIN FILTERS| Zoro #: G1273492| Mfr #: PT82-HD

$8.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-15/16"Micron Rating: 23Inside Dia.: 1-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273492 Mfr #: PT82-HD
Width: 3-15/16"Micron Rating: 23
Inside Dia.: 1-1/16"Outside Dia.: 3-15/16"
Description/Special Features: Heavy-Duty Lube or Hydraulic ElementHeight: 5-15/16"
Filter Design: Spin-OnItem: Oil/Hydraulic Filter Element
Includes: (4) Gaskets IncludedLength: 5-15/16"
Country of Origin (subject to change): United States

Description

Oil/Hydraulic Filter Element, Filter Design Spin-On, Length 5-15/16 In., Outside Dia. 3-15/16 In., Micron Rating 23, Includes (4) Gaskets Included, Fluid Type - Automotive Filters Oil/Hydraulic, Description/Special Features Heavy-Duty Lube or Hydraulic Element, Inside Dia. 1-1/16 In.

Reviews