Oil/Hydraulic Filter, 3-1/2 x 5-29/32 In

BALDWIN FILTERS| Zoro #: G0834391| Mfr #: PT61-HD

$12.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/2"Micron Rating: 20Inside Dia.: 1-15/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0834391 Mfr #: PT61-HD
Width: 3-1/2"Micron Rating: 20
Inside Dia.: 1-15/32"Outside Dia.: 3-1/2"
Description/Special Features: Full-Flow Lube or Hydraulic ElementHeight: 5-29/32"
Filter Design: Spin-OnItem: Oil/Hydraulic Filter
Includes: Reinforced Center TubeLength: 5-29/32"
Country of Origin (subject to change): United States

Description

Oil/Hydraulic Filter, Filter Design Spin-On, Length 5-29/32 In., Outside Dia. 3-1/2 In., Micron Rating 20, Includes Reinforced Center Tube, Fluid Type - Automotive Filters Oil/Hydraulic, Description/Special Features Full-Flow Lube or Hydraulic Element, Inside Dia. 1-15/32 In.

Reviews