PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Oil Filter Element, Full-Flow

BALDWIN FILTERS| Zoro #: G1942062| Mfr #: PT11

$10.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil Filter ElementLength: 5-3/4"Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942062 Mfr #: PT11
Item: Oil Filter ElementLength: 5-3/4"
Filter Design: Element OnlyDescription/Special Features: Full-Flow Lube Element
Width: 4-7/16"Height: 5-3/4"
Includes: G115-MSB, G143 Included, (2) End Seals AttachedOutside Dia.: 4-7/16"
Micron Rating: 23Inside Dia.: 1-17/32"
Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Element Only, Full-Flow Lube Element, Micron Rating 23, Height 5-3/4 In., Length 5-3/4 In., Width 4-7/16 In., Outside Dia. 4-7/16 In., Inside Dia. 1-17/32 In., Includes G115-MSB, G143 Included, (2) End Seals Attached

Reviews