BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Oil Filter Element, Full-Flow

BALDWIN FILTERS| Zoro #: G1281375| Mfr #: P174

$6.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-7/8"Micron Rating: 23Inside Dia.: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1281375 Mfr #: P174
Width: 2-7/8"Micron Rating: 23
Inside Dia.: 1-5/16"Outside Dia.: 2-7/8"
Description/Special Features: Full-Flow Lube ElementHeight: 5-9/16"
Filter Design: Spin-OnItem: Oil Filter Element
Includes: G147-A, G165, (2) F Gasket, G161, G239 O Gasket, (2) End Seal AttachedLength: 5-9/16"
Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Spin-On, Length 5-9/16 In., Outside Dia. 2-7/8 In., Micron Rating 23, Includes G147-A, G165, (2) F Gasket, G161, G239 O Gasket, (2) End Seal Attached, Fluid Type - Automotive Filters Oil, Description/Special Features Full-Flow Lube Element, Inside Dia. 1-5/16 In.

Reviews