Oil Filter Element, Full-Flow

BALDWIN FILTERS| Zoro #: G2111742| Mfr #: P723

$18.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-15/16"Micron Rating: 20Inside Dia.: 1/2" and 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2111742 Mfr #: P723
Width: 3-15/16"Micron Rating: 20
Inside Dia.: 1/2" and 2-1/4"Outside Dia.: 3-15/16"
Description/Special Features: Full-Flow Lube ElementHeight: 6-1/2"
Filter Design: Spin-OnItem: Oil Filter Element
Includes: Reinforced Center Tube, (2) Gaskets IncludedLength: 6-1/2"
Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Spin-On, Length 6-1/2 In., Outside Dia. 3-15/16 In., Micron Rating 20, Includes Reinforced Center Tube, (2) Gaskets Included, Fluid Type - Automotive Filters Oil, Description/Special Features Full-Flow Lube Element, Inside Dia. 1/2 In. and 2-1/4 In.

Reviews