BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Oil Filter Element, Full-Flow

BALDWIN FILTERS| Zoro #: G1662421| Mfr #: P194

$23.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1-23/32"Length: 7-5/8"Width: 6-1/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662421 Mfr #: P194
Inside Dia.: 1-23/32"Length: 7-5/8"
Width: 6-1/32"Micron Rating: 20
Includes: (2) End Seals AttachedDescription/Special Features: Full-Flow Lube Element
Height: 7-5/8"Item: Oil Filter Element
Filter Design: Spin-OnOutside Dia.: 6-1/32"
Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Spin-On, Length 7-5/8 In., Outside Dia. 6-1/32 In., Micron Rating 20, Includes (2) End Seals Attached, Fluid Type - Automotive Filters Oil, Description/Special Features Full-Flow Lube Element, Inside Dia. 1-23/32 In.

Reviews