Oil Filter Element, Full-Flow

BALDWIN FILTERS| Zoro #: G0727404| Mfr #: PT513

$9.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1"Width: 2-29/32"Length: 7-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727404 Mfr #: PT513
Inside Dia.: 1"Width: 2-29/32"
Length: 7-7/16"Item: Oil Filter Element
Description/Special Features: Full-Flow Lube ElementHeight: 7-7/16"
Filter Design: Spin-OnOutside Dia.: 2-29/32"
Includes: Attached GasketCountry of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Spin-On, Length 7-7/16 In., Outside Dia. 2-29/32 In., Includes Attached Gasket, Fluid Type - Automotive Filters Oil, Description/Special Features Full-Flow Lube Element, Inside Dia. 1 In.

Reviews