Oil Filter Element, Centrifugal, By-Pass

BALDWIN FILTERS| Zoro #: G1128775| Mfr #: BC7242

$24.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 13/32"Width: 3-27/32"Length: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1128775 Mfr #: BC7242
Inside Dia.: 13/32"Width: 3-27/32"
Length: 7"Item: Oil Filter Element
Description/Special Features: Centrifugal by-Pass Lube ElementHeight: 7"
Filter Design: Spin-OnOutside Dia.: 3-27/32"
Includes: (2) Gaskets IncludedCountry of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Spin-On, Length 7 In., Outside Dia. 3-27/32 In., Includes (2) Gaskets Included, Fluid Type - Automotive Filters Oil, Description/Special Features Centrifugal By-Pass Lube Element, Inside Dia. 13/32 In.

Reviews