TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Oil Filter Element, Full-Flow

BALDWIN FILTERS| Zoro #: G0678167| Mfr #: PT93

$13.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil Filter ElementLength: 8-31/32"Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0678167 Mfr #: PT93
Item: Oil Filter ElementLength: 8-31/32"
Filter Design: Element OnlyDescription/Special Features: Full-Flow Lube or Hydraulic Element
Width: 3-1/8"Height: 8-31/32"
Includes: Reinforced Center TubeOutside Dia.: 3-1/8"
Micron Rating: 23Inside Dia.: 1-7/8"
Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Element Only, Full-Flow Lube or Hydraulic Element, Micron Rating 23, Height 8-31/32 In., Length 8-31/32 In., Width 3-1/8 In., Outside Dia. 3-1/8 In., Inside Dia. 1-7/8 In., Includes Reinforced Center Tube

Reviews