Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Oil Filter Element, 8-3/8"x3-9/32"x8-3/8"

BALDWIN FILTERS| Zoro #: G1094082| Mfr #: P7188

$15.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-9/32"Micron Rating: 7Inside Dia.: 3/8" and 1-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1094082 Mfr #: P7188
Width: 3-9/32"Micron Rating: 7
Inside Dia.: 3/8" and 1-9/16"Outside Dia.: 3-9/32"
Description/Special Features: Lube ElementHeight: 8-3/8"
Filter Design: Spin-OnItem: Oil Filter Element
Includes: End Seal Attached, O-Ring IncludedLength: 8-3/8"
Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Spin-On, Length 8-3/8 In., Outside Dia. 3-9/32 In., Micron Rating 12, Includes End Seal Attached, O-Ring Included, Fluid Type - Automotive Filters Oil, Description/Special Features Lube Element, Inside Dia. 3/8 In. and 1-9/16 In.

Reviews