Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Oil Filter Element, By-Pass, 8"x4-7/32"x8"

BALDWIN FILTERS| Zoro #: G2278665| Mfr #: P52

$10.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-7/32"Micron Rating: 5Inside Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278665 Mfr #: P52
Width: 4-7/32"Micron Rating: 5
Inside Dia.: 1/2"Outside Dia.: 4-7/32"
Description/Special Features: By-Pass Lube Element with Bail HandleHeight: 8"
Filter Design: Spin-OnItem: Oil Filter Element
Includes: Bail Handle, G115-A, G115-MSB Included, (2) Grommets AttachedLength: 8"
Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Spin-On, Length 8 In., Outside Dia. 4-7/32 In., Micron Rating 5, Includes Bail Handle, G115-A, G115-MSB Included, (2) Grommets Attached, Fluid Type - Automotive Filters Oil, Description/Special Features By-Pass Lube Element with Bail Handle, Inside Dia. 1/2 In.

Reviews