Oil Filter Element, Full-Flow

BALDWIN FILTERS| Zoro #: G0453327| Mfr #: P20-HD

$9.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-7/16"Micron Rating: 23Inside Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453327 Mfr #: P20-HD
Width: 4-7/16"Micron Rating: 23
Inside Dia.: 1-1/2"Outside Dia.: 4-7/16"
Description/Special Features: Full-Flow Lube ElementHeight: 9-1/16"
Filter Design: Spin-OnItem: Oil Filter Element
Includes: G115-MSB, G143A, ES1032 Included, (2) End Seals AttachedLength: 9-1/16"
Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Spin-On, Length 9-1/16 In., Outside Dia. 4-7/16 In., Micron Rating 23, Includes G115-MSB, G143A, ES1032 Included, (2) End Seals Attached, Fluid Type - Automotive Filters Oil, Description/Special Features Full-Flow Lube Element, Inside Dia. 1-1/2 In.

Reviews