Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Oil/Hydraulic Filter, 3-15/16 x 9-9/32In

BALDWIN FILTERS| Zoro #: G2101985| Mfr #: PT670

$7.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-15/16"Micron Rating: 23Inside Dia.: 1-19/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101985 Mfr #: PT670
Width: 3-15/16"Micron Rating: 23
Inside Dia.: 1-19/32"Outside Dia.: 3-15/16"
Description/Special Features: Full-Flow Lube or Hydraulic Element with Furnished GasketsHeight: 9-9/32"
Filter Design: Spin-OnItem: Oil/Hydraulic Filter
Includes: Reinforced Center Tube, (3) Gaskets Included, (2) End Seals AttachedLength: 9-9/32"
Country of Origin (subject to change): United States

Description

Oil/Hydraulic Filter, Filter Design Spin-On, Length 9-9/32 In., Outside Dia. 3-15/16 In., Micron Rating 23, Includes Reinforced Center Tube, (3) Gaskets Included, (2) End Seals Attached, Fluid Type - Automotive Filters Oil/Hydraulic, Description/Special Features Full-Flow Lube or Hydraulic Element with Furnished Gaskets, Inside Dia. 1-19/32 In.

Reviews