Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # PT670E
Zoro # G1677916
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PT670:American Hoist & Derrick, Caterpillar, Clark, Gardner-Denver, Koehring, Komatsu, LeRoi, Link-Belt EquipmentPT670-E:Caterpillar, DMI, Komatsu, KW-Dart, Unit Rig, WABCO Equipment
- Filter Design Spin-On
- Length 9 9/32 in
- Outside Dia. 3 15/16 in
- Micron Rating 23 micron
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass PT304
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow B7121
- BALDWIN FILTERS Oil Filter Element, P7230
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow B7125
- BALDWIN FILTERS Oil Filter, Spin-On, B7045
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 3 1/2 in L, B99
- BALDWIN FILTERS Oil Filter Element, 5-1/16" L P40103
- BALDWIN FILTERS Oil Filter Element, P7408
- BALDWIN FILTERS Oil Filter Element, By-Pass P960
- FRAM Filter Oil Fram Ph2 PH2
- BALDWIN FILTERS Oil Filter, Lube Element, 3-29/32" H P40033
- Baldwin Filters Oil Filters