Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuel Filter, 1-3/4 x 13/16 x 1-3/4 In

  • Zoro #: G0130092
  • Mfr #: BF7855
$11.04 /ea

Order in multiples of 2

  • Outlet: 1/4 in
  • Outside Dia.: 13/16 in
  • Item: Fuel Filter
See full product details
Orders over $75 ship free.

Baldwin Filters #BF7855 Specifications

  • Zoro #: G0130092
  • Mfr #: BF7855
Outlet: 1/4 in Outside Dia.: 13/16 in
Item: Fuel Filter Width: 13/16 in
Inlet: 1/4 in Filter Design: Element Only
Height: 1 3/4 in Description/Special Features: In-Line Fuel Filter
Length: 1 3/4 in Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 1 3/4 in, Length 1 3/4 in, Width 13/16 in, Inlet 1/4 in, Outlet 1/4 in, Outside Dia. 13/16 in

Reviews of Baldwin Filters #BF7855