Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuel Filter, 10-11/16in.Lx5-13/16in.dia.

  • Zoro #: G0488881
  • Mfr #: PT23011
$84.29
  • Length: 10 11/16 in
  • Includes: Threaded Stud
  • Outside Dia.: 5 13/16 in
See full product details
This item ships free.

Baldwin Filters #PT23011 Specifications

  • Zoro #: G0488881
  • Mfr #: PT23011
Length: 10 11/16 in Includes: Threaded Stud
Outside Dia.: 5 13/16 in Height: 10 11/16 in
Filter Design: Spin-On Item: Fuel Filter
Description/Special Features: Hydraulic Element Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Fuel Filter, Filter Design Spin-On, Hydraulic Element, Height 10 11/16 in, Length 10 11/16 in, Outside Dia. 5 13/16 in, Includes Threaded Stud

Reviews of Baldwin Filters #PT23011