Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In

  • Zoro #: G0819506
  • Mfr #: BF7587
$13.28
  • Includes: I. Gasket
  • Item: Fuel Filter
  • Filter Design: Spin-On
See full product details
Orders over $75 ship free.

Baldwin Filters #BF7587 Specifications

  • Zoro #: G0819506
  • Mfr #: BF7587
Includes: I. Gasket Item: Fuel Filter
Filter Design: Spin-On Outside Dia.: 3 11/16 in
Micron Rating: 4 Height: 10 1/2 in
Description/Special Features: High Efficiency Fuel Spin-on Length: 10 1/2 in
Width: 3 11/16 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fuel Filter, Filter Design Spin-On, High Efficiency Fuel Spin-On, Micron Rating 4, Height 10 1/2 in, Length 10 1/2 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes I. Gasket

Reviews of Baldwin Filters #BF7587