KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuel Filter, 10-5/16x4-21/32x10-5/16 In

BALDWIN FILTERS| Zoro #: G1756133| Mfr #: BF7932

$50.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Fuel Filter
Outside Dia.: 4-21/32"
Length: 10-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756133 Mfr #: BF7932
Item: Fuel FilterOutside Dia.: 4-21/32"
Length: 10-5/16"Filter Design: Spin-On
Height: 10-5/16"Width: 4-21/32"
Description/Special Features: Fuel Spin-onIncludes: I. Gasket
Micron Rating: 5Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-on, Micron Rating 5, Height 10-5/16 In., Length 10-5/16 In., Width 4-21/32 In., Outside Dia. 4-21/32 In., Includes I. Gasket

Reviews