Fuel Filter, 11-7/32x4-21/32x11-7/32 In

BALDWIN FILTERS| Zoro #: G1940382| Mfr #: BF596

$22.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 11-7/32"Description/Special Features: Fuel Spin-onFilter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1940382 Mfr #: BF596
Length: 11-7/32"Description/Special Features: Fuel Spin-on
Filter Design: Spin-OnWidth: 4-21/32"
Height: 11-7/32"Item: Fuel Filter
Micron Rating: 20Includes: Integral Post Seal, I. Gasket
Outside Dia.: 4-21/32"Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-on, Micron Rating 20, Height 11-7/32 In., Length 11-7/32 In., Width 4-21/32 In., Outside Dia. 4-21/32 In., Includes Integral Post Seal, I. Gasket

Reviews