Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuel Filter, 19-7/16in.L x 5-5/16in.dia.

  • Zoro #: G0488735
  • Mfr #: PT23062-MPG
$456.09
  • Item: Fuel Filter
  • Outside Dia.: 5 5/16 in
  • Length: 19 7/16 in
See full product details
This item ships free.

Baldwin Filters #PT23062-MPG Specifications

  • Zoro #: G0488735
  • Mfr #: PT23062-MPG
Item: Fuel Filter Outside Dia.: 5 5/16 in
Length: 19 7/16 in Filter Design: Element Only
Description/Special Features: Maximum Performance Glass Hydraulic Element with Bail Handle Includes: I. Gasket
Height: 19 7/16 in Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Fuel Filter, Filter Design Element Only, Maximum Performance Glass Hydraulic Element with Bail Handle, Height 19 7/16 in, Length 19 7/16 in, Outside Dia. 5 5/16 in, Includes I. Gasket

Reviews of Baldwin Filters #PT23062-MPG