Fuel Filter, 2-27/32 x 3 x 2-27/32 In

BALDWIN FILTERS| Zoro #: G2264814| Mfr #: BF940

$6.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Height: 2-27/32"
Item: Fuel Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264814 Mfr #: BF940
Width: 3"Height: 2-27/32"
Item: Fuel FilterIncludes: I. Gasket
Description/Special Features: Fuel Spin-onMicron Rating: 15
Length: 2-27/32"Outside Dia.: 3"
Filter Design: Spin-OnCountry of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-on, Micron Rating 15, Height 2-27/32 In., Length 2-27/32 In., Width 3 In., Outside Dia. 3 In., Includes I. Gasket

Reviews