KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuel Filter, 3-11/16x3-23/32x3-11/16 In

BALDWIN FILTERS| Zoro #: G1579715| Mfr #: PF9803

$13.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-23/32"
Height: 3-11/16"
Item: Fuel Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579715 Mfr #: PF9803
Width: 3-23/32"Height: 3-11/16"
Item: Fuel FilterIncludes: O-Ring Included, Gasket, Grommet Attached
Description/Special Features: Fuel ElementInside Dia.: 1-1/32"
Micron Rating: 5Length: 3-11/16"
Outside Dia.: 3-23/32"Filter Design: Element Only
Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Element Only, Fuel Element, Micron Rating 5, Height 3-11/16 In., Length 3-11/16 In., Width 3-23/32 In., Outside Dia. 3-23/32 In., Inside Dia. 1-1/32 In., Includes O-Ring Included, Gasket, Grommet Attached

Reviews