KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuel Filter, 3-17/32 x 4-1/4 x 3-17/32 In

BALDWIN FILTERS| Zoro #: G0726083| Mfr #: BF1389-O

$31.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-1/4"
Item: Fuel Filter
Includes: Open Port, Integral Post Seal, Port Thread: 3 3/4-10 2B Buttress, I. Gasket, Gasket Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726083 Mfr #: BF1389-O
Width: 4-1/4"Item: Fuel Filter
Includes: Open Port, Integral Post Seal, Port Thread: 3 3/4-10 2B Buttress, I. Gasket, Gasket IncludedDescription/Special Features: Fuel/Water Separator Spin-on with Open Port for Bowl
Height: 3-17/32"Length: 3-17/32"
Outside Dia.: 4-1/4"Filter Design: Spin-On
Country of Origin (subject to change): China

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-on with Open Port for Bowl, Height 3-17/32 In., Length 3-17/32 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Includes Open Port, Integral Post Seal, Port Thread: 3 3/4-10 2B Buttress, I. Gasket, Gasket Included

Reviews