Baldwin Filters
Fuel Filter, 4-11/16 x 4-1/4 x 4-11/16 In
Mfr # BF786
Zoro # G1570581
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 4 11/16 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Height 4 11/16 in
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In BF840
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 2-1/16 x 4-7/8 In PF7595
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In BF7602
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In BF1367
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In BF9802
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In BF7632
- BALDWIN FILTERS Fuel Filter, 9-3/4 x 3-9/16 x 9-3/4 In PF7946
- BALDWIN FILTERS Fuel Filter, Element Only, 7-7/8 in. L PT23006
- BALDWIN FILTERS Fuel Filter, 6-1/4 x 2-1/8 x 6-1/4 In BF7776
- SPEED FX 0.37 in. Fuel Filter, Chrome S73-9272
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In BF7906-D
- Baldwin Filters Fuel Filters