Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuel Filter, 4-15/16" L, 4-21/32" O.D.

  • Zoro #: G0197376
  • Mfr #: B40137
$22.62
  • Item - Aerosol Can Recycling Equipment:
  • Flow:
  • Thread Size - Automotive Filters:
See full product details
Orders over $75 ship free.

Baldwin Filters #B40137 Specifications

  • Zoro #: G0197376
  • Mfr #: B40137
Item - Aerosol Can Recycling Equipment: Flow:
Thread Size - Automotive Filters: Max. Temp.:
Thread Size: 1-1/2"-12 Inlet:
Length: 4 15/16 in Fits Brand:
For Engine Type - Filter Kits: Microns:
Width: Air Filter Design:
Outlet: Filter Material:
Application: For Use With:
Outside Dia.: 4 21/32 in Fluid Type:
Fluid Type - Automotive Filters: Gasket Outside Dia.:
Includes: Fuel Type:
Mounting Hole Size: Filter Fuel Type: Biodiesel, Diesel
Flow Rate: Color:
Micron Rating: Reduces:
Gasket Inside Dia.: Standards:
Material: Gasket Material:
Port Size: Filter Design: Spin-On
Item: Fuel Filter Inside Dia.:
Description/Special Features: Max. Pressure:
Height: Body Material:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Length 4 15/16 in, Outside Dia. 4 21/32 in, Thread Size 1-1/2 In.-12

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Baldwin Filters #B40137