Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In

BALDWIN FILTERS | Zoro #: G0938804 | Mfr #: BF7538

$ 12.55 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0938804 Mfr #: BF7538
Item: Fuel Filter Width: 3-11/16"
Height: 4-3/8" Filter Design: Spin-On
Micron Rating: 20 Outside Dia.: 3-11/16"
Description/Special Features: Fuel Spin-on Length: 4-3/8"
Includes: Integral Post Seal, I. Gasket Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20, Height 4-3/8 In., Length 4-3/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Integral Post Seal, I. Gasket

Reviews