SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 4-5/8 x 2-27/32 x 2-15/32 In

BALDWIN FILTERS| Zoro #: G1659987| Mfr #: BF855

$18.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2-15/32"Length: 4-5/8"Includes: Gasket Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1659987 Mfr #: BF855
Height: 2-15/32"Length: 4-5/8"
Includes: Gasket IncludedItem: Fuel Filter
Width: 2-27/32"Description/Special Features: Box-Style Secondary Fuel/Water Separator
Filter Design: BoxCountry of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Box, Box-Style Secondary Fuel/Water Separator, Height 2-15/32 In., Length 4-5/8 In., Width 2-27/32 In., Includes Gasket Included

Reviews