SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 5-27/32 x 3-1/32 x 5-27/32In

BALDWIN FILTERS| Zoro #: G2306832| Mfr #: BF7663

$14.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuel FilterLength: 5-27/32"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306832 Mfr #: BF7663
Item: Fuel FilterLength: 5-27/32"
Filter Design: Spin-OnDescription/Special Features: Fuel Spin-on
Width: 3-1/32"Height: 5-27/32"
Includes: I. GasketOutside Dia.: 3-1/32"
Country of Origin (subject to change): Morocco

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-on, Height 5-27/32 In., Length 5-27/32 In., Width 3-1/32 In., Outside Dia. 3-1/32 In., Includes I. Gasket

Reviews