SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In

BALDWIN FILTERS| Zoro #: G1684261| Mfr #: BF992

$9.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuel FilterLength: 5-3/8"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684261 Mfr #: BF992
Item: Fuel FilterLength: 5-3/8"
Filter Design: Spin-OnDescription/Special Features: Secondary Fuel Spin-on
Width: 3-11/16"Height: 5-3/8"
Includes: Integral Post Seal, I. GasketOutside Dia.: 3-11/16"
Micron Rating: 15Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-on, Micron Rating 15, Height 5-3/8 In., Length 5-3/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Integral Post Seal, I. Gasket

Reviews