BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fuel Filter, 6-11/32 x 3-9/32 x 2-21/32In

BALDWIN FILTERS| Zoro #: G0810521| Mfr #: BF856

$20.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuel FilterLength: 6-11/32"Filter Design: Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810521 Mfr #: BF856
Item: Fuel FilterLength: 6-11/32"
Filter Design: BoxDescription/Special Features: Box-Style Fuel/Water Separator
Width: 3-9/32"Height: 2-21/32"
Includes: (4) Gaskets IncludedCountry of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Box, Box-Style Fuel/Water Separator, Height 2-21/32 In., Length 6-11/32 In., Width 3-9/32 In., Includes (4) Gaskets Included

Reviews