SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In

BALDWIN FILTERS| Zoro #: G1866654| Mfr #: BF1205-SP

$24.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-11/16"Height: 6-1/16"Item: Fuel Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1866654 Mfr #: BF1205-SP
Width: 3-11/16"Height: 6-1/16"
Item: Fuel FilterIncludes: Drain, Inside-Out Flow, Integral Post Seal, Sensor Port Thread 1/2-20, Gasket Included, I. Gasket
Description/Special Features: Primary Fuel/Water Separator Spin-on with Drain and Sensor PortMicron Rating: 40
Length: 6-1/16"Outside Dia.: 3-11/16"
Filter Design: Spin-OnCountry of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Primary Fuel/Water Separator Spin-on with Drain and Sensor Port, Micron Rating 40, Height 6-1/16 In., Length 6-1/16 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Drain, Inside-Out Flow, Integral Post Seal, Sensor Port Thread 1/2-20, Gasket Included, I. Gasket

Reviews