Fuel Filter, 6-13/32 x 2-9/32 x 6-13/32In

BALDWIN FILTERS| Zoro #: G1077316| Mfr #: BF1046

$12.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: (2) Plastic Retainer Clips
Outside Dia.: 2-9/32"
Width: 2-9/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1077316 Mfr #: BF1046
Includes: (2) Plastic Retainer ClipsOutside Dia.: 2-9/32"
Width: 2-9/32"Length: 6-13/32"
Filter Design: In-LineHeight: 6-13/32"
Description/Special Features: In-Line Fuel FilterItem: Fuel Filter
Country of Origin (subject to change): Taiwan

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6-13/32 In., Length 6-13/32 In., Width 2-9/32 In., Outside Dia. 2-9/32 In., Includes (2) Plastic Retainer Clips

Reviews