Fuel Filter, 6-23/32 x 3-3/8 x 6-23/32 In

BALDWIN FILTERS| Zoro #: G0647692| Mfr #: BF7970

$28.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-3/8"Item: Fuel FilterIncludes: I. Gasket, Grommet Attached
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647692 Mfr #: BF7970
Width: 3-3/8"Item: Fuel Filter
Includes: I. Gasket, Grommet AttachedDescription/Special Features: Fuel Spin-on with Drain
Height: 6-23/32"Length: 6-23/32"
Outside Dia.: 3-3/8"Filter Design: Spin-On
Country of Origin (subject to change): China

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-on with Drain, Height 6-23/32 In., Length 6-23/32 In., Width 3-3/8 In., Outside Dia. 3-3/8 In., Includes I. Gasket, Grommet Attached

Reviews