KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuel Filter, 6-3/16 x 3-9/32 x 6-3/16 In

BALDWIN FILTERS| Zoro #: G1402055| Mfr #: BF7976

$35.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Design: Spin-On
Length: 6-3/16"
Outside Dia.: 3-9/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1402055 Mfr #: BF7976
Filter Design: Spin-OnLength: 6-3/16"
Outside Dia.: 3-9/32"Description/Special Features: Fuel/Water Separator Spin-on with Drain
Includes: Drain, I. Gasket, Grommet AttachedHeight: 6-3/16"
Width: 3-9/32"Country of Origin (subject to change): China

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-on with Drain, Height 6-3/16 In., Length 6-3/16 In., Width 3-9/32 In., Outside Dia. 3-9/32 In., Includes Drain, I. Gasket, Grommet Attached

Reviews