BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fuel Filter, 6-5/16 x 4-1/4 x 6-5/16 In

BALDWIN FILTERS| Zoro #: G1662132| Mfr #: BF1329-O

$25.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-1/4"Item: Fuel FilterIncludes: Open Port, Integral Post Seal, Port Thread: 3 3/4-10 2B Buttress, I. Gasket, O-Ring Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662132 Mfr #: BF1329-O
Width: 4-1/4"Item: Fuel Filter
Includes: Open Port, Integral Post Seal, Port Thread: 3 3/4-10 2B Buttress, I. Gasket, O-Ring IncludedDescription/Special Features: Fuel/Water Separator Spin-on with Open Port for Bowl
Height: 6-5/16"Length: 6-5/16"
Outside Dia.: 4-1/4"Filter Design: Spin-On
Country of Origin (subject to change): China

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-on with Open Port for Bowl, Height 6-5/16 In., Length 6-5/16 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Includes Open Port, Integral Post Seal, Port Thread: 3 3/4-10 2B Buttress, I. Gasket, O-Ring Included

Reviews