STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Fuel Filter, 7-11/32 x 3-5/16 x 7-11/32In

BALDWIN FILTERS| Zoro #: G1972661| Mfr #: BF7971-DM

$26.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Drain, Grommet Attached
Outside Dia.: 3-5/16"
Inside Dia.: 1-5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972661 Mfr #: BF7971-DM
Includes: Drain, Grommet AttachedOutside Dia.: 3-5/16"
Inside Dia.: 1-5/32"Width: 3-5/16"
Length: 7-11/32"Filter Design: Element Only
Height: 7-11/32"Description/Special Features: Primary Fuel Element with Removable Drain
Item: Fuel FilterCountry of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Element Only, Primary Fuel Element with Removable Drain, Height 7-11/32 In., Length 7-11/32 In., Width 3-5/16 In., Outside Dia. 3-5/16 In., Inside Dia. 1-5/32 In., Includes Drain, Grommet Attached

Reviews