SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 7-11/32 x 3-5/16 x 7-11/32In

BALDWIN FILTERS| Zoro #: G1217115| Mfr #: BF7949-DM

$35.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Drain, Grommet AttachedLength: 7-11/32"Outside Dia.: 3-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217115 Mfr #: BF7949-DM
Includes: Drain, Grommet AttachedLength: 7-11/32"
Outside Dia.: 3-5/16"Inside Dia.: 1-5/32"
Height: 7-11/32"Description/Special Features: Secondary Fuel Element with Drain Plug
Item: Fuel FilterFilter Design: Element Only
Width: 3-5/16"Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Element Only, Secondary Fuel Element with Drain Plug, Height 7-11/32 In., Length 7-11/32 In., Width 3-5/16 In., Outside Dia. 3-5/16 In., Inside Dia. 1-5/32 In., Includes Drain, Grommet Attached

Reviews