BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fuel Filter, 7-11/32x3-11/16x7-11/32 In

BALDWIN FILTERS| Zoro #: G1044766| Mfr #: BF1217

$25.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Design: Spin-OnMicron Rating: 40Outside Dia.: 3-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044766 Mfr #: BF1217
Filter Design: Spin-OnMicron Rating: 40
Outside Dia.: 3-11/16"Includes: Drain, I. Gasket
Height: 7-11/32"Length: 7-11/32"
Width: 3-11/16"Description/Special Features: Fuel/Water Separator Spin-on with Drain
Item: Fuel FilterCountry of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-on with Drain, Micron Rating 40, Height 7-11/32 In., Length 7-11/32 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Drain, I. Gasket

Reviews