Baldwin Filters
Fuel Filter, 7 15/16 in Length, 3 23/32 in Outside Dia
Mfr # PF7984
Zoro # G2989813
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Element Only
- Length 7 15/16 in
- Outside Dia. 3 23/32 in
- Width 3 23/32 in
- Micron Rating 5 micron
Explore More Products
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In BF7613
- BALDWIN FILTERS Fuel Filter, Spin-On Design, 2-15/32" L BF1381-O
- BALDWIN FILTERS Fuel Filter, 7-31/32x3-11/16x7-31/32 In BF1371
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia BF7950-D
- BALDWIN FILTERS Fuel Filter, 10 5/16 in Length, 4 21/32 in Outside Dia BF7932
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In PF788930
- BALDWIN FILTERS Fuel Filter, 6 x 2-1/4 x 6 In BF1184
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In BF7898-D
- BALDWIN FILTERS Fuel Filter, 4-1/16 in. Lx3-11/16 in. dia BF46021-O
- BALDWIN FILTERS Fuel Filter, 6-1/32 x 3-3/8 x 6-1/32 In BF7904-D
- WIX FILTERS VARIOUS JOHN DEERE EQUIPMENT 30 MICRON 33536
- Baldwin Filters Fuel Filters