SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 7-17/32x3-11/16x7-17/32 In

BALDWIN FILTERS| Zoro #: G0785495| Mfr #: BF597

$15.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-11/16"Micron Rating: 20Length: 7-17/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785495 Mfr #: BF597
Width: 3-11/16"Micron Rating: 20
Length: 7-17/32"Outside Dia.: 3-11/16"
Description/Special Features: Fuel Spin-on with DrainHeight: 7-17/32"
Filter Design: Spin-OnItem: Fuel Filter
Includes: Drain, ES24-B Included, I. GasketCountry of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-on with Drain, Micron Rating 20, Height 7-17/32 In., Length 7-17/32 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Drain, ES24-B Included, I. Gasket

Reviews